pagina iniziale
in esaurimento

FEILO SYLVANIA ITALY - SYL0054047 GIZMO SOLAR GROUND LIGHT - 0054047

FEILO SYLVANIA ITALY
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

5410288540474

Codice prodotto

SYL0054047

Cod. produttore

0054047

Produttore

SYL

High quality inground solar light with twin LED lights and external solar panel Integrated daylight sensors Automatic light management - light up automatically when it gets dark after detecting any motion Easy installation - plug and play solution High lumen output - 56lm x 2 Long rated lifetime - 25,000 hours ON/OFF switch Robust construction - stainless steel and ABS housing Perfect for gardens, flower beds, pathways, tree lighting Colour temperature - Cool White 4000K Operating temperature: -10°C to 40°C