EXCEL - EXL936-043 Excel Encasa 36F FDP w/32 LCA + 1 x 1:32 - 936-043

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Tipo di connettore - Altro
A parete - sì
Con prese mobili - sì
Adatto per tipo di fibra - Singlemode
Grado di protezione (IP) - IP56
Confezione
1 PZ
EAN
2000007449381
Codice prodotto
EXL936-043
Cod. produttore
936-043
Produttore
EXL
Tipo di connettore:
Altro
A parete:
sì
Con prese mobili:
sì
Adatto per tipo di fibra:
Singlemode
Grado di protezione (IP):
IP56
Temperatura ambiente:
-40...60 °C
Larghezza:
148 mm
Altezza:
320 mm
Profondità:
102 mm
The Encasa range of fibre distribution points has been meticulously designed to seamlessly integrate into the FTTx network. These enclosures can be aerially or wall-mounted. Crafted from 100% virgin UL 94-V0 rated material, UV stable, and boasting an IP56 rating, they excel in both internal and external applications. This Encasa fibre distribution point accommodates 36 fibres (using LC connections) or 18 fibres (using SC connections). Flexibility is enhanced through the option to utilize the enclosurefor traditional cable splicing with a capacity of 36 fibres and for the installation of pre-terminated cables via the split gland cable exit points. The use of splitters is also supported, with mounting positions for up to 8 units located on the underside of the adaptor tray. Each enclosure comes pre-loaded with APC adaptors and splitters. The splitters are terminated with APC connections on the outgoing end and left unterminated on the incoming end as standard. Options are available to be loaded with adaptors and standard pigtails or with adaptors only. The cable entry points allow for midspan cable installation and for cables to be passed through to provide feed to additional enclosures in the network. Integrated fibre management allows for the installation of 250 µm and 900 µm fibres, ensuring the safety of the fibres and maintaining the required bend radius. - Designated splitter area - IP56 rated - Accepts LC Duplex or SC Simplex - Internal/external - UL 94-V0 - RoHS compliant


