pagina iniziale
nuovo

EXCEL - EXL936-011 Excel Encasa 36F FDP w/36 LCA Black - 936-011

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di connettore - Altro

  • A parete -

  • Con prese mobili -

  • Adatto per tipo di fibra - Singlemode

  • Grado di protezione (IP) - IP56

Confezione

  • 1 PZ

EAN

2000007449374

Codice prodotto

EXL936-011

Cod. produttore

936-011

Produttore

EXL

Tipo di connettore:

Altro

A parete:

Con prese mobili:

Adatto per tipo di fibra:

Singlemode

Grado di protezione (IP):

IP56

Temperatura ambiente:

-40...60 °C

Larghezza:

148 mm

Altezza:

320 mm

Profondità:

102 mm

The Encasa range of fibre distribution points has been meticulously designed to seamlessly integrate into the FTTx network. These enclosures can be aerially or wall-mounted. Crafted from 100% virgin UL 94-V0 rated material, UV stable, and boasting an IP56 rating, they excel in both internal and external applications. This Encasa fibre distribution point accommodates 36 fibres (using LC connections) or 18 fibres (using SC connections). Flexibility is enhanced through the option to utilize the enclosurefor traditional cable splicing with a capacity of 36 fibres and for the installation of pre-terminated cables via the split gland cable exit points. The use of splitters is also supported, with mounting positions for up to 8 units located on the underside of the adaptor tray. Each enclosure comes pre-loaded with APC adaptors and splitters. The splitters are terminated with APC connections on the outgoing end and left unterminated on the incoming end as standard. Options are available to be loaded with adaptors and standard pigtails or with adaptors only. The cable entry points allow for midspan cable installation and for cables to be passed through to provide feed to additional enclosures in the network. Integrated fibre management allows for the installation of 250 µm and 900 µm fibres, ensuring the safety of the fibres and maintaining the required bend radius. - Designated splitter area - IP56 rated - Accepts LC Duplex or SC Simplex - Internal/external - UL 94-V0 - RoHS compliant