EXCEL - EXL901-101 Excel Encasa Int Comp POE Box w/1xLCA 2x - 901-101

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Tipo di connettore - Altro
A parete - sì
Con prese mobili - sì
Adatto per tipo di fibra - Singlemode
Grado di protezione (IP) - IP20
Confezione
1 PZ
EAN
2000007449077
Codice prodotto
EXL901-101
Cod. produttore
901-101
Produttore
EXL
Tipo di connettore:
Altro
A parete:
sì
Con prese mobili:
sì
Adatto per tipo di fibra:
Singlemode
Grado di protezione (IP):
IP20
Temperatura ambiente:
-40...60 °C
Larghezza:
148 mm
Altezza:
60 mm
Profondità:
18 mm
The Encasa compact point of entry box has been designed for the fibre to be passed through the enclosure allowing fibre to be distributed to apartments in multi dwellings applications. The enclosure has multiple cable entry points, a cable storage area, holds up to 2 splice protectors and has a single position to house either a SC simplex or LC duplex adaptor. Flexibility is increased as the enclosure has latch points on both sides of the lid to allow it to be opened from the top or bottom when installed at high or low levels. The cable storage area accommodates 2 mm to 3 mm cable with a maximum of 2 m 2 mm and 1 m 3 mm. Each enclosure comes pre-loaded with APC adaptors and 1 m G.657.A2 pigtails as standard, with an option to have adaptors only orlonger pigtails installed if required. The compact design also allows installation within small ceiling voids or as a more discreet installation in communal spaces. Each enclosure includes a fire clip which retains the fibre in position, should a firebreak out within the building, ensuring compliance to the building regulations. - Designated cable storage area - IP20 rated - Accepts LC duplex or SC simplex - Internal use only - UL94-V0 - RoHS compliant


