pagina iniziale
nuovo

EXCEL - EXL900-101 Excel Encasa Int POE Box Loaded 1xLCA 2x - 900-101

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di connettore - Altro

  • A parete -

  • Con prese mobili -

  • Adatto per tipo di fibra - Singlemode

  • Grado di protezione (IP) - IP20

Confezione

  • 1 PZ

EAN

2000007449022

Codice prodotto

EXL900-101

Cod. produttore

900-101

Produttore

EXL

Tipo di connettore:

Altro

A parete:

Con prese mobili:

Adatto per tipo di fibra:

Singlemode

Grado di protezione (IP):

IP20

Temperatura ambiente:

-40...60 °C

Larghezza:

148 mm

Altezza:

90 mm

Profondità:

22 mm

The Encasa point of entry box has been designed for the fibre to be passed through the enclosure allowing fibre to be distributed to apartments in multi dwellings applications. The enclosure has multiple cable entry points, a cable storage area, holds upto 2 splice protectors and has a single position to house either a SC simplex or LC duplex adaptor. Flexibility is increased as the enclosure has latch points on both sides of the lid to allow it to be opened from the top or bottom when installed at high or low levels. In addition to the adaptor housing, we have included a 16-way splice holder that is interchangeable with the adaptor plate, allowing the enclosure to be used for direct splicing. The cable storage area accommodates 2 mm to 3 mm cable with a maximum of 2 m 2 mm and 1 m 3 mm. Each enclosure comes pre-loaded with APC adaptors and 1 m G.657.A2 pigtails as standard, with an option to have adaptors only or longer pigtails installed if required. Each enclosure includes a fire clip which retains the fibre in position, should a fire break out within the building, ensuring compliance to the building regulations. - Designated cable storage area - IP20 rated - Accepts LC duplex or SC simplex - Internal use only - UL94-V0 - RoHS compliant