EXCEL - EXL542-026-GE Excel Adjustable Shelf 450-720 mm-Grey - 542-026-GE

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Tipologia - Guida telescopica
Materiale - Metallo
Larghezza - 475 mm
Altezza - 45 mm
Profondità - 720 mm
Confezione
1 PZ
Classificazione green
Impronta di carbonio del prodotto
37 Kg CO₂-eq
EAN
2000007443990
Codice prodotto
EXL542-026-GE
Cod. produttore
542-026-GE
Produttore
EXL
Tipologia:
Guida telescopica
Materiale:
Metallo
Larghezza:
475 mm
Altezza:
45 mm
Profondità:
720 mm
Max. capacità di carico:
80 kg
Colore:
Grigio
Numero RAL:
9002
The Environ Depth Adjustable Shelf can be used to support both active and non-active data equipment within the rack that is not 19"rack-mountable. The adjustable shelf can be used to support equipment from any industry to create the desired solution. Installation is achieved by attaching to both the front and rear 19"profiles using M6 hardware, the shelf is vented which allows for air circulation around the equipment. The design of the shelf has an extremely large range of mounting depths which allows it to be placed in a wide range of racks and fitted at depths dictated by server and switch deployments. - Adjustable mounting depth option - Available in Grey White and Black - Perforated design - 25 Year system warranty - CIBSE TM65 Embodied Carbon:32.741 kg CO2e


