EXCEL - EXL208-903 Enbeam SM G657A2 1 X 16 Open Ended PLC S - 208-903

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Materiale - Metallo
Confezione
1 PZ
EAN
2000007442818
Codice prodotto
EXL208-903
Cod. produttore
208-903
Produttore
EXL
Materiale:
Metallo
The Enbeam Planar Lightwave Circuit (PLC) Splitter is fabricated using silica optical waveguide technology. Its compact size, high reliability, wide operating wavelength and good channel-to-channel uniformity is widely used in Passive Optical Networks (PON). Excel provides whole series of 1xN splitter products that are tailored for specific applications. All products meet GR-1209-CORE and GR-1221-CORE requirements. - Compact design - Low insertion loss - Operating wavelength from 1260 nm to 1650nm - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 0.125 kg CO2e
AltroPDF


