EXCEL - EXL208-902 Enbeam SM G657A2 1 X 8 Open Ended PLC Sp - 208-902

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Materiale - Metallo
Confezione
1 PZ
EAN
2000007442795
Codice prodotto
EXL208-902
Cod. produttore
208-902
Produttore
EXL
Materiale:
Metallo
The Enbeam Planar Lightwave Circuit (PLC) Splitter is fabricated using silica optical waveguide technology. Its compact size, high reliability, wide operating wavelength and good channel-to-channel uniformity is widely used in Passive Optical Networks (PON). Excel provides whole series of 1xN splitter products that are tailored for specific applications. All products meet GR-1209-CORE and GR-1221-CORE requirements. - Compact design - Low insertion loss - Operating wavelength from 1260 nm to 1650nm - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 0.093 kg CO2e
AltroPDF


