pagina iniziale

EXCEL - EXL204-351 Excel Enbeam Pigtail OM4 50/125 SC/UPC V - 204-351

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di fibra - Multimode 50/125

  • Categoria - OM4

  • Lunghezza - 2 m

  • Tipo di connettore - SC

  • Esecuzione APC - no

Confezione

  • 1 PZ

EAN

2000007440388

Codice prodotto

EXL204-351

Cod. produttore

204-351

Produttore

EXL

Tipo di fibra:

Multimode 50/125

Categoria:

OM4

Lunghezza:

2 m

Tipo di connettore:

SC

Esecuzione APC:

no

Colore:

Viola

Manicotto anti-piegatura:

Inserito

Excel multimode fibre optic pigtails are manufactured from the highest quality 900 micron optical fibre, terminated with ceramic ferrule connectors of various types. To assist in fast cable preparation and splicing semi tight buffered, easy strip, cable is used as standard. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levels of the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - Semi Loose Buffered - Choice of lengths - Choice of connectors - Each cable is individuallypackaged and labelled - Test Certificate with each cable - RoHS Compliant - Bend insensitive construction