pagina iniziale

EXCEL - EXL201-621 Excel 24 Way SM FOP 24 LC APC DX 48F+P/T - 201-621

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di fibra - Singlemode

  • Classe della fibra - OS2

  • Numero prese gestite - 48

  • Esecuzione APC -

  • Colore - Nero

Confezione

  • 1 PZ

EAN

2000007439092

Codice prodotto

EXL201-621

Cod. produttore

201-621

Produttore

EXL

Tipo di fibra:

Singlemode

Classe della fibra:

OS2

Numero prese gestite:

48

Esecuzione APC:

Colore:

Nero

Adatto per numero di inserti moduli:

24

Con numero di prese mobili/adattatori:

24

Tipo di connettore esterno:

LC-Duplex

Tipo di montaggio:

Incasso 482,6 mm (19 pollici)

Con pigtail:

Tipo di connettore interno:

LC-Duplex

Numero RAL:

9005

Numero di unità di altezza (UA):

1

Altezza:

43.5 mm

Larghezza:

483 mm

Profondità:

219.5 mm

The Excel range of LC patch panels are sliding drawer "tray style"housings suitable for either direct termination or splicing of up to 48 fibres in 1U of rack space. Each panel is manufactured from high quality 2 mm thick steel and finished in Black powder coat to provide a strong and durable unit. To the front of the patch panel the specified number of adaptors are loaded from left to right. Each panel utilises colour coded adaptors, beige, aqua and violet for multimode, blue for singlemode, and green for SM APC. Each duplex (or quad) adaptor accommodates two (four) terminated fibres. Each panel has included within it a set of fixing brackets, and a cable management pack which includes cable entry glands, cable ties, splice holders, cage nuts and screws are also provided. Note that LC panels can be assembled to order using a combination of adaptors, pigtails and splice cassettes. - Multimode/singlemode options available - Choice of port density - Management and fixing kit included - Adjustable fixing arms included - Multiple cable entry to rear - Sliding drawer on ball bearing runners - Up to 48 fibres - 1U rack space design - Port identification numbers - Optional patchcord management - Recessed adaptors - larger labelling field - Special configurations made to order - 25 year system warranty