EXCEL - EXL200-653 Excel Enbeam Pigtail OS2 SC/APC White 1 - 200-653

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Tipo di fibra - Singlemode
Categoria - OS2
Lunghezza - 1 m
Tipo di connettore - SC
Esecuzione APC - sì
Confezione
1 PZ
EAN
2000007438224
Codice prodotto
EXL200-653
Cod. produttore
200-653
Produttore
EXL
Tipo di fibra:
Singlemode
Categoria:
OS2
Lunghezza:
1 m
Tipo di connettore:
SC
Esecuzione APC:
sì
Colore:
Bianco
Manicotto anti-piegatura:
Inserito
Excel singlemode fibre optic pigtails are manufactured from the highest quality 900 µm optical fibre, terminated with ceramic ferrule connectors of various types. To assist in fast cable preparation and splicing semi tight buffered, easy strip, cable is used as standard. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levelsof the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - G.657.A2 Bend Insensitive - Choice of lengths and connectors - Each cable is individually packaged and labelled - Test Certificate with each cable - CIBSE TM65 Embodied Carbon: 2.703 kg CO2e


