EXCEL - EXL200-639 Excel Enbeam Pigtail OM1 LC/UPC Grey 1 m - 200-639

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Tipo di fibra - Multimode 62,5/125
Categoria - OM1
Lunghezza - 1 m
Tipo di connettore - LC
Esecuzione APC - no
Confezione
1 PZ
EAN
2000007438170
Codice prodotto
EXL200-639
Cod. produttore
200-639
Produttore
EXL
Tipo di fibra:
Multimode 62,5/125
Categoria:
OM1
Lunghezza:
1 m
Tipo di connettore:
LC
Esecuzione APC:
no
Colore:
Grigio
Manicotto anti-piegatura:
Inserito
Excel multimode fibre optic pigtails are manufactured from the highest quality 900 micron optical fibre, terminated with ceramic ferrule connectors of various types. To assist in fast cable preparation and splicing semi tight buffered, easy strip, cable is used as standard. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levels of the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - Semi Loose Buffered - Choice of connectors & lengths - Each cable is individually packaged and labelled - Test Certificate with each cable - RoHS Compliant - Bend insensitive construction - CIBSE TM65 Embodied Carbon: 0.133 kg CO2e
AltroPDF


