EXCEL - EXL200-582 Excel Enbeam Pigtail OS2 LC/UPC Easy Str - 200-582

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Tipo di fibra - Singlemode
Categoria - OS2
Lunghezza - 2 m
Tipo di connettore - LC
Esecuzione APC - no
Confezione
1 PZ
EAN
2000007438040
Codice prodotto
EXL200-582
Cod. produttore
200-582
Produttore
EXL
Tipo di fibra:
Singlemode
Categoria:
OS2
Lunghezza:
2 m
Tipo di connettore:
LC
Esecuzione APC:
no
Colore:
Kit con vari colori
Manicotto anti-piegatura:
Inserito
Excel singlemode fibre optic pigtails are manufactured from the highest quality 900 micron optical fibre, terminated with ceramic ferrule connectors of various types. To assist in fast cable preparation and splicing semi tight buffered, easy strip, cableis used as standard. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levels of the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - G.657.A2 Compliant - Choice of lengths - Easy strip - Pack of 12 - Test Certificate with each cable - RoHS Compliant - CIBSE TM65 Embodied Carbon: 0.206 kg CO2e


