EXCEL - EXL200-562 Excel Enbeam Pigtail OS2 SC/APC Easy Str - 200-562
.jpg?857584758B6F619082758472876D6293AF72B3A4A18A62938292B3989565718493A4A48E998B717D9CA48D738369659393919986A4967575A39EA799A4808093787B7D73BCA797&ts=1780722464806)
Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Tipo di fibra - Singlemode
Categoria - OS2
Lunghezza - 2 m
Tipo di connettore - SC
Esecuzione APC - sì
Confezione
1 PZ
EAN
2000007437944
Codice prodotto
EXL200-562
Cod. produttore
200-562
Produttore
EXL
Tipo di fibra:
Singlemode
Categoria:
OS2
Lunghezza:
2 m
Tipo di connettore:
SC
Esecuzione APC:
sì
Colore:
Bianco
Manicotto anti-piegatura:
Inserito
Excel singlemode fibre optic pigtails are manufactured from the highest quality 900 micron optical fibre, terminated with ceramic ferrule connectors of various types. To assist in fast cable preparation and splicing semi tight buffered, easy strip, cableis used as standard. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levels of the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - G.657.A2 Bend Insensitive - Choice of lengths - Choice of connectors - Each cable is individually packaged and labelled - Test Certificate with each cable


