EXCEL - EXL200-555 Excel Enbeam Pigtail OM3 50/125 SC/UPC A - 200-555
.jpg?857584758B6F619082758472876C6593787B7D73BCA797&ts=1780722432533)
Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Tipo di fibra - Multimode 50/125
Categoria - OM3
Lunghezza - 2 m
Tipo di connettore - SC
Esecuzione APC - no
Confezione
1 PZ
EAN
2000007437906
Codice prodotto
EXL200-555
Cod. produttore
200-555
Produttore
EXL
Tipo di fibra:
Multimode 50/125
Categoria:
OM3
Lunghezza:
2 m
Tipo di connettore:
SC
Esecuzione APC:
no
Colore:
Blu
Manicotto anti-piegatura:
Inserito
Excel multimode fibre optic pigtails are manufactured from the highest quality 900 micron optical fibre, terminated with ceramic ferrule connectors of various types. To assist in fast cable preparation and splicing semi tight buffered, easy strip, cable is used as standard. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levels of the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - Semi Loose Buffered - Choice of lengths - Choice of connectors - Each cable is individuallypackaged and labelled - Test Certificate with each cable - RoHS Compliant - Bend insensitive construction
AltroPDF


