pagina iniziale
nuovo

EXCEL - EXL200-554 Excel Enbeam Pigtail OS2 9/125 SC/UPC Ye - 200-554

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di fibra - Singlemode

  • Categoria - OS2

  • Lunghezza - 2 m

  • Tipo di connettore - SC

  • Esecuzione APC - no

Confezione

  • 1 PZ

EAN

2000007437890

Codice prodotto

EXL200-554

Cod. produttore

200-554

Produttore

EXL

Tipo di fibra:

Singlemode

Categoria:

OS2

Lunghezza:

2 m

Tipo di connettore:

SC

Esecuzione APC:

no

Colore:

Giallo

Manicotto anti-piegatura:

Inserito

Excel singlemode fibre optic pigtails are manufactured from the highest quality 900 micron optical fibre, terminated with ceramic ferrule connectors of various types. To assist in fast cable preparation and splicing semi tight buffered, easy strip, cableis used as standard. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levels of the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - G.657.A2 Compliant - Choice of lengths - Choice of connectors - Each cable is individuallypackaged and labelled - Test Certificate with each cable - RoHS Compliant - Bend insensitive construction