pagina iniziale

EXCEL - EXL200-488 ExcelEnbeam24WaySMFOP24LCQD(96F)B - 200-488

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di fibra - Singlemode

  • Classe della fibra - OS2

  • Numero prese gestite - 96

  • Esecuzione APC - no

  • Colore - Nero

Confezione

  • 1 PZ

EAN

2000007437630

Codice prodotto

EXL200-488

Cod. produttore

200-488

Produttore

EXL

Tipo di fibra:

Singlemode

Classe della fibra:

OS2

Numero prese gestite:

96

Esecuzione APC:

no

Colore:

Nero

Adatto per numero di inserti moduli:

24

Con numero di prese mobili/adattatori:

24

Tipo di connettore esterno:

LC-Quad

Tipo di montaggio:

Incasso 482,6 mm (19 pollici)

Con pigtail:

no

Tipo di connettore interno:

LC-Quad

Numero RAL:

9005

Numero di unità di altezza (UA):

1

Altezza:

43.5 mm

Larghezza:

483 mm

Profondità:

219.5 mm

The Excel range of LC patch panels are sliding drawer "tray style"housings suitable for either direct termination or splicing of up to 96 fibres in 1U of rack space. Each panel is manufactured from high quality 2 mm thick steel and finished in Black powder coat to provide a strong and durable unit. To the front of the patch panel the specified number of adaptors are loaded from left to right. Each panel utilises colour coded adaptors, beige, aqua and violet for multimode, blue for singlemode, and green for Singlemode APC. Each duplex (or quad) adaptor accommodates two (four) terminated fibres. Each panel has included within it a set of fixing brackets, and a cable management pack which includes cable entry glands, cable ties, splice holders, cagenuts and screws are also provided. This design delivers lower emissions and less reliance on mineral extraction, while achieving a 36% decrease in embedded carbon compared with the metal version. The lighter construction also minimises floor loading during installation and decreases the overall cabinet weight, improving handling and installation efficiency. Additional features include easier one-person installation, integrated knockouts, and rear entry points on both the left and right sides for improved cable access and flexibility. Note that LC panels can be assembled to order using a combination of adaptors, pigtails and splice cassettes. - Multiple cable entry to rear - Up to 96 fibres - 1U rack space design - Optional patchcord management - Special configurations made to order - 25 year system warranty - CIBSE TM65 Embodied Carbon: 19.983 kg CO2e