pagina iniziale

EXCEL - EXL200-461-PL ExcelEnbeam24WayMMFOP6LCDX(12F)BE - 200-461-PL

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di fibra - Multimode 50/125

  • Classe della fibra - OM2

  • Numero prese gestite - 48

  • Esecuzione APC - no

  • Colore - Nero

Confezione

  • 1 PZ

EAN

2000007437364

Codice prodotto

EXL200-461-PL

Cod. produttore

200-461-PL

Produttore

EXL

Tipo di fibra:

Multimode 50/125

Classe della fibra:

OM2

Numero prese gestite:

48

Esecuzione APC:

no

Colore:

Nero

Adatto per numero di inserti moduli:

24

Con numero di prese mobili/adattatori:

6

Tipo di connettore esterno:

LC-Duplex

Tipo di montaggio:

Incasso 482,6 mm (19 pollici)

Con pigtail:

no

Tipo di connettore interno:

LC-Duplex

Numero RAL:

9005

Numero di unità di altezza (UA):

1

Altezza:

43.8 mm

Larghezza:

482 mm

Profondità:

216.3 mm

The Excel range of LC patch panels are sliding drawer "tray style"housings suitable for either direct termination or splicing of up to 48 fibres in 1U of rack space. Each panel is manufactured from black UL94-V0 ABS plastic and a metal support frame providing a strong and durable unit. To the front of the patch panel the specified number of adaptors are loaded from left to right. Each panel utilises colour coded adaptors, beige, aqua and violet for multimode, blue for singlemode, and green for SM APC. Each duplex (or quad) adaptor accommodates two (four) terminated fibres. Each panel has included within it a set of fixing brackets, and a cable management pack which includes cable entry glands, cable ties, splice holders, cage nuts and screws are also provided. Note: Removal tool 208-172 is required to remove adaptors. Reduction in emissions Reduced mineral extraction Reduction in embedded carbon by 43% compared to metal version Reduced floor loading on installations Reduced weight in cabinets Easier one-man installation Integrated Knockouts Rear entry points left and right - New plastic tray design - Multiple cable entry to rear - Sliding drawer on ball bearing runners - Up to 48 fibres - 1U rack space design - Port identification numbers - 25 year system warranty - CIBSE TM65 Embodied Carbon: 10.800 kg CO2e