pagina iniziale
nuovo

EXCEL - EXL200-461 ExcelEnbeam24WayMMFOP6LCDX(12F)Be - 200-461

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di fibra - Multimode 50/125

  • Classe della fibra - OM2

  • Numero prese gestite - 48

  • Esecuzione APC - no

  • Colore - Nero

Confezione

  • 1 PZ

EAN

2000007437357

Codice prodotto

EXL200-461

Cod. produttore

200-461

Produttore

EXL

Tipo di fibra:

Multimode 50/125

Classe della fibra:

OM2

Numero prese gestite:

48

Esecuzione APC:

no

Colore:

Nero

Adatto per numero di inserti moduli:

24

Con numero di prese mobili/adattatori:

6

Tipo di connettore esterno:

LC-Duplex

Tipo di montaggio:

Incasso 482,6 mm (19 pollici)

Con pigtail:

no

Tipo di connettore interno:

LC-Duplex

Numero RAL:

9005

Numero di unità di altezza (UA):

1

Altezza:

43.5 mm

Larghezza:

483 mm

Profondità:

219.5 mm

The Excel range of LC patch panels are sliding drawer "tray style"housings suitable for either direct termination or splicing of up to 24 fibre using SC simplex or 48 when using LC duplex connections in a 1U space. Each panel is manufactured from a mix of 1 mm thick steel with a powder coated finish and a high-density Polycarbonate sliding tray, offering a lightweight, strong durable unit. To the front of the patch panel the specified number of duplex/quad adaptors are loaded from left to right. Eachpanel utilises colour coded adaptors, beige, aqua and violet for multimode, blue for single mode and green for SM/APC. Each simplex/duplex adaptor accommodates 1 to 2 terminated fibres. This design delivers lower emissions and less reliance on mineralextraction, while achieving a 36% decrease in embedded carbon compared with the metal version. The lighter construction also minimises floor loading during installation and decreases the overall cabinet weight, improving handling and installation efficiency. Additional features include easier one-person installation, integrated knockouts, and rear entry points on both the left and right sides for improved cable access and flexibility. Note that this panel only accepts flanged and flangeless SC/LC adaptors and can be assembled to order using a combination of adaptors, pigtails and splice cassettes - call to enquire. - Multiple cable entry to rear - 1U rack space design - Optional patchcord management - Special configurations made to order - 25 year system warranty - CIBSE TM65 Embodied Carbon: 20.375 kg CO2e