pagina iniziale

EXCEL - EXL200-454 Excel Enbeam Pigtail OS2 SC/UPC TB 12 Co - 200-454

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di fibra - Singlemode

  • Categoria - OS2

  • Lunghezza - 2 m

  • Tipo di connettore - SC

  • Esecuzione APC - no

Confezione

  • 1 PZ

EAN

2000007437296

Codice prodotto

EXL200-454

Cod. produttore

200-454

Produttore

EXL

Tipo di fibra:

Singlemode

Categoria:

OS2

Lunghezza:

2 m

Tipo di connettore:

SC

Esecuzione APC:

no

Colore:

Altro

Manicotto anti-piegatura:

Inserito

Excel Singlemode Tight Buffered fibre optic pigtails are manufactured from the highest quality 900 micron optical fibre, terminated with ceramic ferrule connectors of various types. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levels of the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - Colour-coded fibres to TIA standard - Tight buffered construction - Easy to manage packaging - Bend insensitive construction - Test Certificate with each cable - RoHS Compliant