pagina iniziale

EXCEL - EXL200-129 Excel Enbeam 240 Fibre conversion kit fo - 200-129

EXCEL
copiacopia
EXCEL - EXL200-129 Excel Enbeam 240 Fibre conversion kit fo

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di accessorio/parte di ricambio - Piastra di montaggio

Confezione

  • 1 PZ

EAN

2000007435780

Codice prodotto

EXL200-129

Cod. produttore

200-129

Produttore

EXL

Tipo di accessorio/parte di ricambio:

Piastra di montaggio

The Excel Enbeam splice tray conversion kit has been designed to allow the Environ 100-651 enclosure to be converted into a fibre optic splice enclosure by simply changing the internal fixing plate. With two options of kits available - 48 fibre 200-128 and 240 fibre 200-129 - allows the enclosure to be adapted to part-copper and part-fibre using the 200-128 or gives a full fibre option using the 200-129. Both kits can also be installed onto any back plate via the fixing holes. This also allows splice trays to be mounted in multiple applications and expanded as required. - Leaf style cassette - 12 fibres per tray - Up to 240 fibres - Side cable routing manager