EXCEL - EXL200-128 Excel Enbeam 48 Fibre Conversion Kit for - 200-128

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Tipo di accessorio/parte di ricambio - Piastra di montaggio
Confezione
1 PZ
EAN
2000007435773
Codice prodotto
EXL200-128
Cod. produttore
200-128
Produttore
EXL
Tipo di accessorio/parte di ricambio:
Piastra di montaggio
The Excel Enbeam splice tray conversion kit has been designed to allow the Environ 100-651 enclosure to be converted into a fibre optic splice enclosure by simply changing the internal fixing plate. With two options of kits available - 48 fibre 200-128 and 240 fibre 200-129 - allows the enclosure to be adapted to part-copper and part-fibre using the 200-128 or gives a full fibre option using the 200-129. Both kits can also be installed onto any back plate via the fixing holes. This also allows splice trays to be mounted in multiple applications and expanded as required. - Leaf style cassette - 12 fibres per tray - Up to 240 fibres - Side cable routing manager - CIBSE TM65 Embodied Carbon: 0.410 kg CO2e
AltroPDF


