EXCEL - EXL100-972-8 Excel Cat6 FTP Low Profile Jack Toolless - 100-972-8

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Categoria - 6
Tipo di connettore - RJ45 8(8)
Tipologia - Presa (jack)
Schermato - sì
Adatto per cavo circolare - sì
Confezione
1 PZ
EAN
2000007432727
Codice prodotto
EXL100-972-8
Cod. produttore
100-972-8
Produttore
EXL
Categoria:
6
Tipo di connettore:
RJ45 8(8)
Tipologia:
Presa (jack)
Schermato:
sì
Adatto per cavo circolare:
sì
Utensile speciale necessario:
no
Adatto per cavo piatto:
no
Adatto per conduttori massicci:
sì
Colore:
Argento
Install your network connections with the Excel Cat6 FTP Screened Low Profile Keystone Jack. Part of our premium range of Excel Cat6 Keystone Jacks, this innovative RJ45 socket is designed for superior performance and ease of use. Low Profile Design: This compact, toolless termination jack fits effortlessly into standard depth back boxes, providing versatile cable entry directions and all excel keystone panels. Superior Shielding: The FTP (Foiled Twisted Pair) screened design ensures excellent protection against electromagnetic interference, guaranteeing reliable and fast data transmission. Easy Installation: Enjoy a hassle-free setup with the toolless termination feature and unique packaging,, saving you time and effort. Flexible Mounting Options:Compatible with both flush and angled shutters and our range of excel panels, this keystone jack adapts to various installation requirements, making it ideal for commercial settings. Sustainable Packaging: Supplied in plastic-free packaging with a new, more condensed design, including QR codes for easy access to more information. Standards Compliance: Meets EN50173-1 and ISO/IEC 11801 Cat 6 specifications, ensuring top performance and reliability. High-Quality Build: Crafted in a sleek silver finish, this keystone jack not only performs exceptionally but also adds a professional look to your networking setup. Ensure your network is equipped with the best. Choose the Excel Cat6 FTP Screened Low Profile Keystone Jack for reliable, high-speed connections every time. - High quality die cast housing - Toolless termination design - Low profile design: 29 mm overall depth - Supports 10 Gigabit Ethernet application - 360 degree shielding protects against alien crosstalk - New reduced packaging box size
AltroPDF


