pagina iniziale

EXCEL - EXL100-925 Excel Cat6A Device Protection Adaptor - 100-925

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipo di accessorio/parte di ricambio - Altro

Confezione

  • 1 PZ

EAN

2000007432697

Codice prodotto

EXL100-925

Cod. produttore

100-925

Produttore

EXL

Tipo di accessorio/parte di ricambio:

Altro

The Excel Device Protection Adapter (DPA) offers users and network administrators an easy way to protect expensive and mobile IT equipment with LAN access from damage. If the mobile IT equipment is moved in a bigger radius than the connected RJ45 cable allows, the DPA disconnects the connection when a certain pull-out force is reached. This prevents damage of the expensive boards of the IT equipment such as damaged contacts or complete loss of RJ45 jacks for the network connection. Therefore, an expensive repair is a thing of the past. - Device Protection Adapter - helps prevent damage - Category 6A - Grey/White - 25 Year system warranty