EXCEL - EXL100-924 Excel Vertical Management Ring Large Bla - 100-924

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Tipologia - Altro
Materiale - Plastica
Larghezza - 144 mm
Confezione
1 PZ
Classificazione green
Impronta di carbonio del prodotto
25 Kg CO₂-eq
EAN
2000007432680
Codice prodotto
EXL100-924
Cod. produttore
100-924
Produttore
EXL
Tipologia:
Altro
Materiale:
Plastica
Larghezza:
144 mm
The Excel Vertical Cable Management rings have been introduced to complement the Patch Rack System however they can be installed in all cabinets to assist in the management of patch cables. Manufactured fromhigh quality ABS plastic, the larger rings have the capacity to manage over 100 patch leads. They come complete with cage nuts and screws to mount them to the side of the 19"profiles of the Excel Environ cabinets or the Patch Rack. - 144 mm Cable Ring - Supplied with mounting hardware - 2 sizes available - Manage over 100 patch leads - ABS plastic - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 0.522 kg CO2e
AltroPDF