pagina iniziale

EXCEL - EXL100-658 Excel Rsidntl Consolidation Enclsre 453x - 100-658

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Livello di montaggio - Davanti

  • Esecuzione della guida profilata - Forma a L

  • Numero di porte - 1

  • Tipologia - Altro

  • Distanza tra i montanti - 254 mm (10 pollici)

Confezione

  • 1 PZ

EAN

2000007431980

Codice prodotto

EXL100-658

Cod. produttore

100-658

Produttore

EXL

Livello di montaggio:

Davanti

Esecuzione della guida profilata:

Forma a L

Numero di porte:

1

Tipologia:

Altro

Distanza tra i montanti:

254 mm (10 pollici)

Profondità:

160 mm

Altezza:

453 mm

Larghezza:

430 mm

Con porta frontale:

Con lamiera per tetto:

Colore:

Grigio

Con pareti laterali:

no

Materiale:

Acciaio

Tipo superficie:

Verniciatura a polvere

Numero RAL:

9002

Excel Environ Consolidation Enclosure Residential Network cabinet 453 mm x 430 mm x 160 mm Light Grey, part of a huge range of Network Data Cabinets available from Mayflex. The Excel range of wall enclosures has been designed to be a multifunctional set of products, which can form part of a network in multiple locations. With the ability to change the internal structures to fit most applications within a passive optical network and edge of network cabling designs, these enclosures can be adapted to house either fibre or copper (or both) within a confined space. These enclosures are suitable for risers, equipment rooms and remote locations. The Excel Medium Riser enclosure allows equipment to be mounted on to multifunctional mounting plates in various configurations throughout the enclosure. Dedicated 10"mounting profiles offer adequate space for up to 24 RJ45 connections that allow copper and fibre connections to be fixed inside according to the customer’s requirements. With the removal of the internal mounting plate, the enclosure can be converted to a fibre optic splice box, allowing up to 240 fibres to be spliced. Each enclosure has multiple cable fixing points using cable ties of two dedicated cable clamps for steel tap armoured cables. Dedicated side management enables easy routing of incoming and outgoing cables via the integrated brush strips at the top and bottom of the unit. - Compact design - Integrated cable tie points - Lockable front door - Two level mounting area - Use p/n 100-753 Keystone Frame for mounting Keystone Jacks - CIBSE TM65 Embodied Carbon: 48.443 kg CO2e