pagina iniziale

EXCEL - EXL100-464 Excel Voice 50 Port RJ45 Patch Panel 1U - 100-464

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Numero di prese/prese mobili - 50

  • Categoria - 3

  • Tipo di collegamento - LSA

  • Tipo di connettore - RJ45 8(8)

  • Schermato - no

Confezione

  • 1 PZ

EAN

2000007431065

Codice prodotto

EXL100-464

Cod. produttore

100-464

Produttore

EXL

Numero di prese/prese mobili:

50

Categoria:

3

Tipo di collegamento:

LSA

Tipo di connettore:

RJ45 8(8)

Schermato:

no

Colore:

Nero

Tipo di montaggio:

Incasso 482,6 mm (19 pollici)

Numero di unità di altezza (UA):

1

Altezza:

44 mm

Larghezza:

480 mm

The Excel high density RJ45 patch panel is designed specifically for use with high pair count voice multipair cables, such as the Category 3 or CW1308 products found within the Excel cable range. A standard 1U panel frame is populated with up to 60 ports – 50 and 25 port options are also available. Each style of panel has an integral rear cable management tray positioned at a right angle to the panel front. As well as providing a stress free area in which to dress the multiple pairs, the tray also houses the LSA compatible termination blocks which accept 22 to 26 AWG cable. The 25 and 50 Port Patch Panels support 3 pair connectivity per port and the 60 Port Patch Panels supports 2 pair connectivity. Although two pair circuits are most common, allowing for 100 pair links to be terminated across a standard 50 port 1U panel. - High port density design - LSA compatible IDC blocks - Built in rear cable management tray - Up to 60 x RJ45 ports in 1U of rack space - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 41.369 kg CO2e