EXCEL - EXL100-463 Excel Voice 60 Port RJ45 Patch Panel 1U - 100-463

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Numero di prese/prese mobili - 60
Categoria - 3
Tipo di collegamento - LSA
Tipo di connettore - RJ45 8(8)
Schermato - no
Confezione
1 PZ
EAN
2000007431041
Codice prodotto
EXL100-463
Cod. produttore
100-463
Produttore
EXL
Numero di prese/prese mobili:
60
Categoria:
3
Tipo di collegamento:
LSA
Tipo di connettore:
RJ45 8(8)
Schermato:
no
Colore:
Nero
Tipo di montaggio:
Incasso 482,6 mm (19 pollici)
Numero di unità di altezza (UA):
1
Altezza:
44 mm
Larghezza:
480 mm
The Excel high density RJ45 patch panel is designed specifically for use with high pair count voice multipair cables, such as the Category 3 or CW1308 products found within the Excel cable range. A standard 1U panel frame is populated with up to 60 ports – 50 and 25 port options are also available. Each style of panel has an integral rear cable management tray positioned at a right angle to the panel front. As well as providing a stress free area in which to dress the multiple pairs, the tray also houses the LSA compatible termination blocks which accept 22 to 26 AWG cable. The 25 and 50 Port Patch Panels support 3 pair connectivity per port and the 60 Port Patch Panels supports 2 pair connectivity. Although two pair circuits are most common, allowing for 100 pair links to be terminated across a standard 50 port 1U panel. - High port density design - LSA compatible IDC blocks - Built in rear cable management tray - Up to 60 x RJ45 ports in 1U of rack space - 25 Year system warranty


