pagina iniziale
nuovo

EXCEL - EXL100-372 Excel Plus Cat6 24 Port 1U Patch Panel B - 100-372

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Numero di prese/prese mobili - 24

  • Categoria - 6

  • Tipo di collegamento - LSA

  • Tipo di connettore - RJ45 8(8)

  • Schermato - no

Confezione

  • 1 PZ

EAN

2000007430327

Codice prodotto

EXL100-372

Cod. produttore

100-372

Produttore

EXL

Numero di prese/prese mobili:

24

Categoria:

6

Tipo di collegamento:

LSA

Tipo di connettore:

RJ45 8(8)

Schermato:

no

Colore:

Nero

Tipo di montaggio:

Incasso 482,6 mm (19 pollici)

Numero di unità di altezza (UA):

1

Altezza:

44 mm

Larghezza:

482 mm

Profondità:

29.7 mm

Excel Plus Cat6 24 Port Unscreened Patch Panel 1U LSA Punch Down Black, available as part of a range of Cat6 Patch Panels in stock at Mayflex. The Excel Plus Category 6 Unscreened Twisted Pair Patch Panels are available in 24 & 48 Port versions to accommodate installation requirements. Each panel consists of a number of 8 way blocks of RJ45 sockets, housed in a high quality plastic moulding. To the front of the panel this moulding contains the new easy to use slide label system. Each block of 8 sockets has its own label which can be removed from either side of the covered label field. The label strip itself is protected by a clear, tough plastic insert. Termination can be made using LSA compatible tooling, cable tie bridges are positioned between the IDC blocks to relieve cable stress. Installation can be further enhanced by use of the optional rear cable management tray which is attached quickly and easily to the panel without the need for fixings. - Available in 24 or 48 ports - Backwards compatible - Rear cable management - LSA Style Termination Blocks - Cage nuts and mini cable ties included - T568A/B Wiring Configuration - CIBSE TM65 Embodied Carbon: 18.204 kg CO2e