pagina iniziale

EXCEL - EXL100-213 Excel Cat6 Unscr Angled Toolless Jack 18 - 100-213

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Categoria - 6

  • Tipo di connettore - RJ45 8(8)

  • Tipologia - Presa (jack)

  • Schermato - no

  • Adatto per cavo circolare -

Confezione

  • 1 PZ

EAN

2000007428881

Codice prodotto

EXL100-213

Cod. produttore

100-213

Produttore

EXL

Categoria:

6

Tipo di connettore:

RJ45 8(8)

Tipologia:

Presa (jack)

Schermato:

no

Adatto per cavo circolare:

Utensile speciale necessario:

no

Adatto per cavo piatto:

no

Adatto per conduttori massicci:

Colore:

Nero

Excel Cat6 UTP Unscreened Angled Keystone Jack Toolless Black, available as part of our range of excel Cat6 keystone jacks for RJ45 network connections. The angled design of the socket face makes this product ideal for high density frames. Traditional horizontal patch cable management bars can be removed or reduced in number as the leads follow a natural route to the left or right of the panel and the cabinets vertical management. To the rear of the socket the design is exactly the same as the excel keystone range, enabling standard termination and cable dressing practices to be followed. The socket itself is housed in a high quality ABS plastic housing, which opens a the rear in a butterfly manner to reveal the IDC termination points. Once the conductors of the cable to be terminated are fed into a management cap the process is completed by snapping the 'butterfly wings' together to complete the termination. Third party verification by Delta assures this high performance jack exceeds the requirements of the ISO, EN & TIA component standards. - ISO, EN & TIA compliant - Toolless termination design - Angled Keystone Design - UL94V-0 fire retardant plastic - Supports Gigabit Ethernet - Delta 3rd party verified - CIBSE TM65 Embodied Carbon: 0.264 kg CO2e