pagina iniziale

EXCEL - EXL100-212-24 Excel Cat6 Unscrn Toolless Jack 180deg B - 100-212-24

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Categoria - 6

  • Tipo di connettore - RJ45 8(8)

  • Tipologia - Presa (jack)

  • Schermato - no

  • Adatto per cavo circolare -

Confezione

  • 1 PZ

EAN

2000007428874

Codice prodotto

EXL100-212-24

Cod. produttore

100-212-24

Produttore

EXL

Categoria:

6

Tipo di connettore:

RJ45 8(8)

Tipologia:

Presa (jack)

Schermato:

no

Adatto per cavo circolare:

Utensile speciale necessario:

no

Adatto per cavo piatto:

no

Adatto per conduttori massicci:

Colore:

Nero

Excel Cat6 UTP Unscreened Keystone Jack Toolless Black Box 24, available as part of our range of excel Cat6 keystone jacks for RJ45 network connections. A toolless termination RJ45 socket suitable for mounting in a range of housings from patch panels, faceplates and shutters to sub-floor boxes and distribution enclosures. The socket is manufactured in a high quality ABS housing, with butterfly style Toolless IDC termination points. Once the pairs are arranged in the cable management cap and trimmed it is a simple case of closing the ‘butterfly’ together to complete the termination. Third party verification by Delta assures this high performance jack exceeds the requirements of the ISO, EN & TIA component standards. - IDC point at 180 degrees to jack - Toolless termination design - Delta 3rd party verified - UL94V-0 fire retardant plastic - Supports Gigabit Ethernet - ISO, EN & TIA compliant - CIBSE TM65 Embodied Carbon: 6.349 kg CO2e