pagina iniziale

EXCEL - EXL100-211 Excel Cat6 Unscreened Toolless Jack 180d - 100-211

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Categoria - 6

  • Tipo di connettore - RJ45 8(8)

  • Tipologia - Presa (jack)

  • Schermato - no

  • Adatto per cavo circolare -

Confezione

  • 1 PZ

EAN

2000007428836

Codice prodotto

EXL100-211

Cod. produttore

100-211

Produttore

EXL

Categoria:

6

Tipo di connettore:

RJ45 8(8)

Tipologia:

Presa (jack)

Schermato:

no

Adatto per cavo circolare:

Utensile speciale necessario:

no

Adatto per cavo piatto:

no

Adatto per conduttori massicci:

Colore:

Bianco

Excel Cat6 UTP Unscreened Keystone Jack Toolless White, available as part of our range of excel Cat6 keystone jacks for RJ45 network connections. A toolless termination RJ45 socket suitable for mounting in a range of housings from patch panels, faceplates and shutters to sub-floor boxes and distribution enclosures. The socket is manufactured in a high quality ABS housing, with butterfly style Toolless IDC termination points. Once the pairs are arranged in the cable management cap and trimmed it is asimple case of closing the ‘butterfly’ together to complete the termination. Third party verification by Delta assures this high performance jack exceeds the requirements of the ISO, EN & TIA component standards. - IDC point at 180 degrees to jack - Toolless termination design - Delta 3rd party verified - UL94V-0 fire retardant plastic - Supports Gigabit Ethernet - ISO, EN & TIA compliant - CIBSE TM65 Embodied Carbon: 0.264 kg CO2e