EXCEL - EXL100-211-24 Excel Cat6 Unscrn Toolless Jack 180deg W - 100-211-24

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Categoria - 6
Tipo di connettore - RJ45 8(8)
Tipologia - Presa (jack)
Schermato - no
Adatto per cavo circolare - sì
Confezione
1 PZ
EAN
2000007428843
Codice prodotto
EXL100-211-24
Cod. produttore
100-211-24
Produttore
EXL
Categoria:
6
Tipo di connettore:
RJ45 8(8)
Tipologia:
Presa (jack)
Schermato:
no
Adatto per cavo circolare:
sì
Utensile speciale necessario:
no
Adatto per cavo piatto:
no
Adatto per conduttori massicci:
sì
Colore:
Bianco
Excel Cat6 UTP Unscreened Keystone Jack Toolless White Box 24, available as part of our range of excel Cat6 keystone jacks for RJ45 network connections. A toolless termination RJ45 socket suitable for mounting in a range of housings from patch panels, faceplates and shutters to sub-floor boxes and distribution enclosures. The socket is manufactured in a high quality ABS housing, with butterfly style Toolless IDC termination points. Once the pairs are arranged in the cable management cap and trimmed it is a simple case of closing the ‘butterfly’ together to complete the termination. Third party verification by Delta assures this high performance jack exceeds the requirements of the ISO, EN & TIA component standards. - IDC point at 180 degrees to jack - Toolless termination design - Delta 3rd party verified - UL94V-0 fire retardant plastic - Supports Gigabit Ethernet - ISO, EN & TIA compliant - CIBSE TM65 Embodied Carbon: 6.349 kg CO2e


