pagina iniziale

EXCEL - EXL100-208-BK Excel Cat6 Unscrnd Low Profile Toolless - 100-208-BK

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Categoria - 6

  • Tipo di connettore - RJ45 8(8)

  • Tipologia - Presa (jack)

  • Schermato - no

  • Adatto per cavo circolare -

Confezione

  • 1 PZ

EAN

2000007428782

Codice prodotto

EXL100-208-BK

Cod. produttore

100-208-BK

Produttore

EXL

Categoria:

6

Tipo di connettore:

RJ45 8(8)

Tipologia:

Presa (jack)

Schermato:

no

Adatto per cavo circolare:

Utensile speciale necessario:

no

Adatto per cavo piatto:

no

Adatto per conduttori massicci:

Colore:

Nero

Excel Cat6 UTP Unscreened Low Profile Keystone Jack Toolless Black Nordic market, available as part of our range of excel Cat6 keystone jacks for RJ45 network connections. The Excel Category 6 Low Profile Unscreened Keystone Jack is a reduced size toolless termination RJ45 socket. The reduced size allows for multiple cable entry directions to be accommodated when this jack is mounted in a standard depth back box. This permits many mounting options including flush shutters at the outlet as well as more common angled shutter used with keystone jacks. The low profile design allows this jack to fit in the Excel 0.5U 24 Port Patch Panel resulting in a maximum port density of 48 per 1U. The socket itself is housed in a high quality fire retardant plastic cast housing, which opens at the rear in a butterfly manner to reveal the IDC termination points. Once the pairs are arranged in the cable management cap and trimmed it is a simple case of closing the ‘butterfly’ together to complete the termination. Third party verification by Delta assures this high performance jack exceeds the requirements of the ISO, EN & TIA component standards. - Nordic market specific - Toolless termination design - Low profile design - 28 mm overall depth - UL94V-0 fire retardant plastic - Supports Gigabit Ethernet - ISO, EN & TIA compliant - CIBSE TM65 Embodied Carbon: 0.383 kg CO2e