EXCEL - EXL100-208-BK-24 Excel Cat6 Unscrnd Low Profile T/Less Ja - 100-208-BK-24

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Categoria - 6
Tipo di connettore - RJ45 8(8)
Tipologia - Presa (jack)
Schermato - no
Adatto per cavo circolare - sì
Confezione
1 PZ
EAN
2000007428805
Codice prodotto
EXL100-208-BK-24
Cod. produttore
100-208-BK-24
Produttore
EXL
Categoria:
6
Tipo di connettore:
RJ45 8(8)
Tipologia:
Presa (jack)
Schermato:
no
Adatto per cavo circolare:
sì
Utensile speciale necessario:
no
Adatto per cavo piatto:
no
Adatto per conduttori massicci:
sì
Colore:
Nero
Excel Cat6 UTP Unscreened Low Profile Keystone Jack Toolless Black Nordic market Box 24, available as part of our range of excel Cat6 keystone jacks for RJ45 network connections. The Excel Category 6 Low Profile Unscreened Keystone Jack is a reduced size toolless termination RJ45 socket. The reduced size allows for multiple cable entry directions to be accommodated when this jack is mounted in a standard depth back box. This permits many mounting options including flush shutters at the outlet as well asmore common angled shutter used with keystone jacks. The low profile design allows this jack to fit in the Excel 0.5U 24 Port Patch Panel resulting in a maximum port density of 48 per 1U. The socket itself is housed in a high quality fire retardant plastic cast housing, which opens at the rear in a butterfly manner to reveal the IDC termination points. Once the pairs are arranged in the cable management cap and trimmed it is a simple case of closing the ‘butterfly’ together to complete the termination. Third party verification by Delta assures this high performance jack exceeds the requirements of the ISO, EN & TIA component standards. - Nordic market specific - Toolless termination design - Low profile design - 28 mm overall depth - UL94V-0 fire retardant plastic - Supports Gigabit Ethernet - Delta 3rd party verified - CIBSE TM65 Embodied Carbon: 9.202 kg CO2e


