pagina iniziale

EXCEL - EXL100-203-24 Excel Cat5e Unscreened T/less Jack 180de - 100-203-24

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Categoria - 5e

  • Tipo di connettore - RJ45 8(8)

  • Tipologia - Presa (jack)

  • Schermato - no

  • Adatto per cavo circolare -

Confezione

  • 1 PZ

EAN

2000007428744

Codice prodotto

EXL100-203-24

Cod. produttore

100-203-24

Produttore

EXL

Categoria:

5e

Tipo di connettore:

RJ45 8(8)

Tipologia:

Presa (jack)

Schermato:

no

Adatto per cavo circolare:

Utensile speciale necessario:

no

Adatto per cavo piatto:

no

Adatto per conduttori massicci:

Colore:

Bianco

Excel Cat5e UTP Unscreened Keystone Jack Toolless White Box 24, available as part of our range of excel Cat5e keystone jacks for RJ45 network connections. Excel toolless jack is one of the simplest methods of providing a high level of repeatable quality of fast termination. Suitable for both traditional and pre-terminated installations, each jack has a standard RJ45 keystone jack footprint and is suitable for mounting in the Excel shutters, faceplates and patch panel frames detailed in this catalogue. Termination is a quick and simple two stage process, prepare and position the pairs from each cable within the colour coded termination cap, once in place the termination cap is snapped onto the IDC block providing a high quality termination first time, every time without the need for separate tooling. - IDC point at 180 degrees to jack - Toolless termination design - ETL Verified - UL94V-0 fire retardant plastic - Supports Gigabit Ethernet - ISO, EN & TIA compliant - CIBSE TM65 Embodied Carbon: 6.063 kg CO2e