pagina iniziale

EXCEL - EXL100-188-WT-24 Excel Cat6A Unscr Low Profile K/S Jack T - 100-188-WT-24

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Categoria - 6A

  • Tipo di connettore - RJ45 8(8)

  • Tipologia - Presa (jack)

  • Schermato - no

  • Adatto per cavo circolare -

Confezione

  • 1 PZ

EAN

2000007428706

Codice prodotto

EXL100-188-WT-24

Cod. produttore

100-188-WT-24

Produttore

EXL

Categoria:

6A

Tipo di connettore:

RJ45 8(8)

Tipologia:

Presa (jack)

Schermato:

no

Adatto per cavo circolare:

Utensile speciale necessario:

no

Adatto per cavo piatto:

no

Adatto per conduttori massicci:

Colore:

Bianco

Excel Cat6a UTP Unscreened Low Profile Keystone Jack Toolless White, available as part of our range of excel cat6a keystone jacks for RJ45 network connections. This Low Profile Cat6a Keystone Jack is a reduced size toolless termination RJ45 socket which allows for multiple cable entry directions when this jack is mounted in a standard depth back box. This supports options including flush shutters at the outlet and angled shutters often used with keystone jacks. Designed to fit into Nordic territories face plates that have larger apertures than standard faceplates. - High quality housing with metallic back sized for specific Nordic market - Toolless termination design - Low profile design - just 28mm overall depth - Supports 10 Gigabit Ethernet application - Choice of colours - 3rd Party ISO11801 2nd Edition verification - CIBSE TM65 Embodied Carbon: 9.506 kg CO2e