pagina iniziale

EXCEL - EXL100-185-24 Excel Cat6A STP Scr Angl K/S Jack T/L Si - 100-185-24

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Categoria - 6A

  • Tipo di connettore - RJ45 8(8)

  • Tipologia - Presa (jack)

  • Schermato -

  • Adatto per cavo circolare -

Confezione

  • 1 PZ

EAN

2000007428638

Codice prodotto

EXL100-185-24

Cod. produttore

100-185-24

Produttore

EXL

Categoria:

6A

Tipo di connettore:

RJ45 8(8)

Tipologia:

Presa (jack)

Schermato:

Adatto per cavo circolare:

Utensile speciale necessario:

no

Adatto per cavo piatto:

no

Adatto per conduttori massicci:

Colore:

Argento

Excel Cat6a STP Screened Angled Keystone Jack Toolless Silver, available as part of our range of excel cat6a keystone jacks for RJ45 network connections. A toolless termination angled RJ45 socket suitable for mounting in a range of patch panels. The angled design of the socket face makes this product ideal for high density frames. Traditional horizontal patch cable management bars can be removed or reduced in number as the leads follow a natural route to the left or right of the panel and the cabinets vertical management. This angled keystone jack is manufactured in a high quality zinc die cast housing, with butterfly style Toolless IDC termination points. - High quality angled die cast housing - Toolless termination design - Low profile design - just 28mm overall depth - Supports 10 Gigabit Ethernet application - 360 degree Shielding protects against alien crosstalk - 3rd Party ISO11801 2nd Edition verification - CIBSE TM65 Embodied Carbon: 6.329 kg CO2e