EXCEL - EXL100-183-24 Excel Cat6A Scrnd Low Profile K/S Jack T - 100-183-24

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Categoria - 6A
Tipo di connettore - RJ45 8(8)
Tipologia - Presa (jack)
Schermato - sì
Adatto per cavo circolare - sì
Confezione
1 PZ
EAN
2000007428607
Codice prodotto
EXL100-183-24
Cod. produttore
100-183-24
Produttore
EXL
Categoria:
6A
Tipo di connettore:
RJ45 8(8)
Tipologia:
Presa (jack)
Schermato:
sì
Adatto per cavo circolare:
sì
Utensile speciale necessario:
no
Adatto per cavo piatto:
no
Adatto per conduttori massicci:
sì
Colore:
Argento
Excel Cat6a FTP Screened Low Profile Keystone Jack Toolless Silver Nordic market, available as part of our range of excel cat6a keystone jacks for RJ45 network connections. A Low Profile Cat6a Keystone Jack which is a reduced size toolless termination RJ45 socket allowing for multiple cable entry directions when this jack is mounted in a standard depth back box. This Keystone has been modified to fit into Nordic territories designed face plates that have larger apertures than standard faceplates. The product supports options including flush shutters at the outlet and angled shutters often used with keystone jacks. - High quality die cast housing sized for specific Nordic market - Toolless termination design - Low profile design - just 28mm overalldepth - Supports 10 Gigabit Ethernet application - 360 degree Shielding protects against alien crosstalk - 3rd Party ISO11801 2nd Edition verification - CIBSE TM65 Embodied Carbon: 10.587 kg CO2e


