pagina iniziale
nuovo

EXCEL - EXL100-013 Excel Cat6 24P C6 FTP R/Angled Patch Pan - 100-013

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Numero di prese/prese mobili - 24

  • Categoria - 6

  • Tipo di collegamento - LSA

  • Tipo di connettore - RJ45 8(8)

  • Schermato -

Confezione

  • 1 PZ

EAN

2000007427303

Codice prodotto

EXL100-013

Cod. produttore

100-013

Produttore

EXL

Numero di prese/prese mobili:

24

Categoria:

6

Tipo di collegamento:

LSA

Tipo di connettore:

RJ45 8(8)

Schermato:

Colore:

Nero

Tipo di montaggio:

Incasso 482,6 mm (19 pollici)

Numero di unità di altezza (UA):

1

Altezza:

44 mm

Larghezza:

479 mm

Profondità:

102.5 mm

Excel Cat6 24 Port Screened Patch Panel 1U LSA Punch Down Right Angled Black, available as part of a range of Cat6 Patch Panels in stock at Mayflex. Excel Category 6 Screened Patch Panels have been designed to meet or exceed the latest ISO and TIA requirements for category 6 compliance. Ease of installation is assured with built in rear cable management at a 90˚ angle to the panel facia. Each panel has a screen printed labelling field positioned above each port, included with the panel is a pre-printed self-adhesive labelling sheet, pre-numbered 1‐ 96, for fast and easy labelling on site. Termination can be made using LSA compatible tools, and cable tie bridges are positioned between the IDC blocks to relieve cable stress. Each panel consists of anumber of 8-way blocks of RJ45 sockets, housed in a high quality plastic moulding. - Cat6 Screened Panel - Backwards compatible - Rear cable management - LSA Style Right Angled Termination - Cage nuts and mini cable ties included - T568A/B WiringConfiguration - CIBSE TM65 Embodied Carbon: 29.168 kg CO2e