EXCEL - EXL208-907 Enbeam 1 X 8 SC APC Boxed PLC Splitter 1 - 208-907

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Materiale - Plastica
Confezione
1 PZ
EAN
2000007442832
Codice prodotto
EXL208-907
Cod. produttore
208-907
Produttore
EXL
Materiale:
Plastica
The Enbeam Planar Lightwave Circuit (PLC) Splitter is fabricated using silica optical waveguide technology. Its compact size, high reliability, wide operating wavelength and good channel-to-channel uniformity is widely used in Passive Optical Networks (PON). Excel provides whole series of 1xN splitter products that are tailored for specific applications. All products meet GR-1209-CORE and GR-1221-CORE requirements. - Compact design - Low insertion loss - Operating wavelength from 1260nm to 1650nm -ABS housing - 25 Year System Warranty
AltroPDF


