pagina iniziale

EXCEL - EXL208-901 Enbeam SM G657A2 1 X 4 Open Ended PLC Sp - 208-901

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Materiale - Metallo

Confezione

  • 1 PZ

EAN

2000007442771

Codice prodotto

EXL208-901

Cod. produttore

208-901

Produttore

EXL

Materiale:

Metallo

The Enbeam Planar Lightwave Circuit (PLC) Splitter is fabricated using silica optical waveguide technology. Its compact size, high reliability, wide operating wavelength and good channel-to-channel uniformity is widely used in Passive Optical Networks (PON). Excel provides whole series of 1xN splitter products that are tailored for specific applications. All products meet GR-1209-CORE and GR-1221-CORE requirements. - Compact design - Low insertion loss - Operating wavelength from 1260 nm to 1650nm - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 0.070 kg CO2e