pagina iniziale

EXCEL - EXL208-835 Excel Enbeam BFT 14mm Clear Straight Con - 208-835

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Tipologia - Giunto

Confezione

  • 1 PZ

EAN

2000007442665

Codice prodotto

EXL208-835

Cod. produttore

208-835

Produttore

EXL

Tipologia:

Giunto

The Enbeam Push-Fit micro duct connectors and cover has been designed for use with the Enbeam blown fibre micro duct system. All push fit connectors are made from a clear transparent body, which gives the ability to visually inspect the installed cable and that the tubes are installed and aligned correctly. Pre-installed locking clips are included on each end of the connector to ensure tubes are locked into position ensuring a good connection is retained during the blowing process. Each connector can withstand up to 1 Joule of impact pressure and increases to 5 joules when covers are in place. It is advisable to keep the connectors away from direct sunlight. - Straight connector - Multiple sizes available - Locking clips included - Cover included - 25-year system warranty