EXCEL - EXL208-012-MOD2 Excel Enbeam Hi Den 12P 24F OM3 LC-MTP F - 208-012-MOD2

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Tipo di connettore esterno - LC-Duplex
Numero prese gestite - 24
Con presa mobile/adattatore - sì
Tipo di fibra - Multimode
Tipo di connettore interno - MT/MPO
Confezione
1 PZ
EAN
2000007441521
Codice prodotto
EXL208-012-MOD2
Cod. produttore
208-012-MOD2
Produttore
EXL
Tipo di connettore esterno:
LC-Duplex
Numero prese gestite:
24
Con presa mobile/adattatore:
sì
Tipo di fibra:
Multimode
Tipo di connettore interno:
MT/MPO
Esecuzione APC:
no
Colore:
Nero
The Excelerator High Density 6 Duplex LC Fibre Optic MTP Cassette mounts directly into the Enbeam Fibre Optic Cassette Patch Panel for mounting into a 19"cabinet. This range of products have been designed and manufactured to support both the preterminated and the emerging 40/100 Gigabit Ethernet fibre optic installations. The cassettes are terminated with the superior quality US Conec Elite MTP connector. The 6 Duplex Port cassette has one MTP Elite connector on the rear. These cassette patch panels allow for the ability to expand the installation in the future with very low risk to the installed network. These patch panels also allows different categories of fibre optics to be presented together in the same cabinet 'U' space. - LC to MTP Factory terminated - Available in 6 and 12 Duplex LC (12 and 24 core) - Fits both 4-way angled and 5-way straight 1U patch panels - Choice of fibre grades - Factory terminated and tested - US Conec MTP Elite Connectors - 25 Year system warranty


