pagina iniziale

EXCEL - EXL100-651 Excel Medium Riser Encl 400x604x125 mm L - 100-651

EXCEL
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Livello di montaggio - Davanti

  • Esecuzione della guida profilata - Forma a L

  • Numero di porte - 1

  • Tipologia - Altro

  • Distanza tra i montanti - 254 mm (10 pollici)

Confezione

  • 1 PZ

EAN

2000007431966

Codice prodotto

EXL100-651

Cod. produttore

100-651

Produttore

EXL

Livello di montaggio:

Davanti

Esecuzione della guida profilata:

Forma a L

Numero di porte:

1

Tipologia:

Altro

Distanza tra i montanti:

254 mm (10 pollici)

Profondità:

125 mm

Altezza:

604 mm

Larghezza:

400 mm

Con porta frontale:

Con lamiera per tetto:

Colore:

Grigio

Con pareti laterali:

no

Materiale:

Acciaio

Tipo superficie:

Verniciatura a polvere

Numero RAL:

9002

Excel Medium Riser Enclosure Residential Network cabinet 400mm x 604mm x 125mm Light Grey, part of a huge range of Network Data Cabinets available from Mayflex. The Excel range of wall enclosures has been designed to be a multifunctional set of products, which can form part of a network in multiple locations. With the ability to change the internal structures to fit most applications within a passive optical network and edge of network cabling designs, these enclosures can be adapted to house either fibre or copper (or both) within a confined space. These enclosures are suitable for risers, equipment rooms and remote locations. The Excel Medium Riser enclosure allows equipment to be mounted on to multifunctional mounting plates in various configurations throughout the enclosure. Dedicated 10"mounting profiles offer adequate space for up to 24 RJ45 connections that allow copper and fibre connections to be fixed inside according to the customer’s requirements. With the removal of the internal mounting plate, the enclosure can be converted to a fibre optic splice box, allowing up to 240 fibres to be spliced. Each enclosure has multiple cable fixing points using cable ties of two dedicated cable clamps for steel tap armoured cables. Dedicated side management enables easy routing of incoming and outgoing cables via the integrated brush strips at the top and bottom of the unit. - Compact design - Integrated cable tie points - Lockable front door - 10"mounting profiles - Dedicated cable routing area - Use p/n 100-753 Keystone Frame for mounting Keystone Jacks