ALPHA ELETTRONICA SR - ALPLSMR11/4NW LAMP LED MR11 4W 230V GU10 4000K 35GR - LSMR11/4NW

Accedi per visualizzare prezzi e disponibilità
Confezione
10 PZ
EAN
8017443692992
Codice prodotto
ALPLSMR11/4NW
Cod. produttore
LSMR11/4NW
Produttore
ALP
General characteristics
Lamp type: MR11
Lifetime: 15000h
On-off cycles: 10000 cicli
Survival Factor: 0.9
Photobiological Risk:Exempt
Mechanical characteristics
Socket: GU10
Length: 34mm
Width: 34mm
Diameter: ø34mm
Size: 34mm x 34mm x 34mm x 47mm
Body color: White
Diffusor: Transparent Polycarbonate
Lighting characteristics
Light color: Natural white
Light flux: 280lm
CRI: 80
Emission Angle: 35°
Starting Time: 0.1s
Lumen maintenance factor: 0.93
SDCM: 6
Electrical characteristics
Classe energetica: G
Power: 4W
Displacement Factor: 0.5
AC Input voltage: 230Vac
Input voltage tolerance: ±10%
Input frequency: 50-60Hz
Dimmable:no
Light Source characteristics
Color temperature: 4000K
Thermal characteristics
Working temperature: -10 / 40°C


