pagina iniziale

ALPHA ELETTRONICA SR - ALPKX3000/24 INVERTER ONDA PURA 3000W 24V - CON BY... - KX3000/24

ALPHA ELETTRONICA SR
copiacopia

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Grado di efficacia max. - 92 %

  • Peso - 4.5 kg

  • Larghezza - 197 mm

  • Altezza - 82 mm

  • Profondità - 351 mm

Confezione

  • 1 PZ

EAN

8017443689992

Codice prodotto

ALPKX3000/24

Cod. produttore

KX3000/24

Produttore

ALP

Grado di efficacia max.:

92 %

Peso:

4.5 kg

Larghezza:

197 mm

Altezza:

82 mm

Profondità:

351 mm


General Characteristics
Inverter Type: with bypass 230V
Operating Mode: Priorities DC
Cooling: Forced Convection - Automatic fan
Additional features: Energy saving mode, Ignition start port
Control Interface: Tasti fisici, Display remoto opzionale, RJ12

Inverter Features
Waveform Output: Pure sine
Frequency: 50Hz
Wave Distortion Thd: <3%
Max AC input current: 13A
Input Current: 141A
Input Voltage: 24Vdc
Output Voltage: 230Vac
Output voltage configuration: selezionabile 220-230-240Vac
Output frequency configuration: selezionabile 50-60Hz
Under-voltage protection: 21±0,3Vdc
Peak output power: 6000W
Rated Power Output: 3000W
Maximum Efficiency: 92%
Minimum Battery Capacity: >130Ah
Stand By No-Load Consumption: <0.5A
Bypass relay current: 30A
Bypass relay current load type: resistive
Minimum Operative Load: 20W
Selectable low voltage protection setting: 21/21,6/22,6/23,6Vdc
Soft Start: yes
Transfer Switch: Automatic
Switching Time: 30ms
Protections: Low voltage, Short circuit, Reverse polarity, Overload, Overtemperature, Input overvoltage
Restart function: Overload (manual), Overtemperature (manual), Overvoltage (automatic), High volt battery (automatic)
Fuse: internal
Fuse Features: 6x 40A

Mechanical Characteristics
Dimensions: 351mm x 197mm x 82mm
Weight: 4.5Kg
Protection: IP20
Installation: wall, landscape
Noise level: 65dB

Thermal Features
Working Temperature: -10 / 40°C
Humidity: 5 ÷90%

Connections
Remote Control: optional
Input Cable: Due coppie di cavi rosso-nero 25mm²/3AWG 1m
Input Connections: screw terminals for eyelets, IEC320 C14
Output Connections: 1 USB-A 5V 2,1A socket