ALPHA ELETTRONICA SR - ALPKUPS1000/1 UPS 1000VA 230VAC BATT. 12V 9AH - 2 T... - KUPS1000/1

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
8017443680500
Codice prodotto
ALPKUPS1000/1
Cod. produttore
KUPS1000/1
Produttore
ALP
General Characteristics
Output Waveform (Battery Mode): Sine modified
Technology: Line Interactive
Typology: Single Phase
Cooling: Passive - Fanless
Power: 1000VA - 600W
Power factor: 0.6
Electronic stabilizer (AVR): yes
Noise level at 1m distance: =0dBA
Protection Class: I
Installation: vertical/tower
Color: Black
Package content: Manual, UPS
Input
Input voltage: 220-290Vac
Frequenza ingresso: 50/60Hz
Output
Output voltage: 230Vac (162-240Vac)
Frequenza uscita (mod. batteria): 50/60Hz
Output current: 4.34mA
Response Time: 4ms
Batteries
Battery Voltage: 12V
Battery Capacity: 1 x 9Ah Tot. 12V
Battery recharge time (90%): 8hr
Battery connections: faston 6.3mm
Battery replacement: Standard
Autonomy extension: Not available
Diagnostic
State Indicator: LED
Alarms: Battery Mode, Low Battery, Overload, Fault
Software: PowerMaster+ Local&Remote: Windows, macOS, Linux, VMware
Management: Auto-restart, Auto-recharge, Software power management
Protections
Output Protections: sovraccarico
Mechanical Characteristics
Dimensions: 286mm x 96mm x 138mm
Protection: IP20
Enclosure Material: ABS
Thermal Features
Working Temperature: 0/40°C
Recommended Temperature: 20-25°C
Humidity (Max): 90%
Terminals
Connessioni alimentazione ingresso: German plug
Connessioni alimentazione uscite: 2 german sockets
Communications: USB HID, RJ45/RJ11 Protection


