ALPHA ELETTRONICA SR - ALPJO390/031W1 FARETTO LED 3W 3000K 30 BIANCO QUAD. ... - JO390/031W1

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
8017443692251
Codice prodotto
ALPJO390/031W1
Cod. produttore
JO390/031W1
Produttore
ALP
General characteristics
Lifetime: 20000h
On-off cycles: 10000 cicli
Led type: smd 3535
Led number: 1
Photobiological Risk: Exempt
Mechanical characteristics
Length: 40mm
Width: 40mm
Size: 40mm x 40mm x 28mm
Fixing: Recessed with clip
Recessed-mounting hole: ø35mm
Protection grade: IP20
Body material: Painted aluminum
Body color: White
Connections: Connectors and cables included
Cable length: 0.4m
Adjustable swivel: no
Lighting characteristics
Light color: Warm white
Light flux: 170lm
CRI: 90
Emission Angle: 30°
Starting Time: 0.2s
Electrical characteristics
Power: 3W
AC Input voltage: 100-240Vac
Input voltage tolerance: -10% +6%
Input frequency: 50-60Hz
Dimmable: no
Insulation class: II
Power supply: External (included)
Light Source characteristics
Led Voltage: 2.9Vdc
Led Current: 650mA
Power supply type: Constant Current
Color temperature: 3000K
Thermal characteristics
Working temperature: -10 / 40°C


