ALPHA ELETTRONICA SR - ALPJO3521024504W1 N.LED 5M 504LED COB 24V 10W/M 5MM BC ... - JO3521024504W1

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
8017443689305
Codice prodotto
ALPJO3521024504W1
Cod. produttore
JO3521024504W1
Produttore
ALP
General characteristics
Lifetime: 20000h
On-off cycles: 10000 cicli
Survival Factor: 0.9
Ribbon type: Single color
Backing color: Bianco
Led type: COB
Leds per meter: 504LED/m
max cascaded length: 5m
Photobiological Risk: Exempt
Mechanical characteristics
Lunghezza: 5m
Min. cut length: 13.89mm
Width: 5mm
Thickness: 2mm
Dimensioni: 5m x 5mm x 2mm
Fixing: 3M double-sided tape
Protection grade: IP20
Protection type: Nothing
Connections: Cable without connectors
Lighting characteristics
Light color: Warm white
Led strip light flux: 987lm/m
Light flux 50cm: 480lm
CRI: 90
Warm-up time: 0.1s
Lumen maintenance factor: 0.95
SDCM: 6
Electrical characteristics
Classe energetica: F
Led strip power: 10W/m
Power 50cm: 5W
Unit power: 0.1389W
DC Input voltage: 24Vdc
Dimmable: yes
Power supply: External (not included)
Light Source characteristics
Color temperature: 3000K
Thermal characteristics
Working temperature: -10 / 40°C


